TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X8X4

Item #: 204049
Cat #: 884-12CHC
UPC: 782051700381
Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X8X4

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X8X4
Also known as: 782051700381, 884-12CHC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 8 in
Height: 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)