Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge with Flange Trough Collar, Type 12, 12.00x10.00x4.54, Gray, Steel
Overview
Continuous Hinge with Flange Trough Collar, Type 12, 12.00x10.00x4.54, Gray, Steel
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.
Also known as: 783510743604, A1210CHFTC
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12 |
Special Program: | Hoffman On Demand |
Width: | 12 in |
Depth: | 6 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)