Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge with Flange Trough Collar, Type 12, 16.00x14.00x6.54, Gray, Steel
Overview
Continuous Hinge with Flange Trough Collar, Type 12, 16.00x14.00x6.54, Gray, Steel
Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.
Also known as: 783510743703, A1614CHFTC
Specifications
Width: | 14 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Mounting: | Wall |
Depth: | 6.750 in |
Width: | 14 in |
Material: | Steel |
Depth: | 6.750 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)