Junction Box, NEMA 4, Continuous Hinge, 12" x 10" x 5"

Item #: 37123
Cat #: A1210CHNF
UPC: 783510557409
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Hinged Cover, 12 x 10 x 5 Inch, Steel/Gray

Overview

Junction Box, NEMA 4, Hinged Cover, 12 x 10 x 5 Inch, Steel/Gray
A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510557409, A1210CHNF

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4
Depth: 5 in
Mounting: Surface
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Depth: 5 in
Width: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)