Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Continuous Hinge with Clamps, Type 4X, 16.00x16.00x8.00, Aluminum
Overview
Continuous Hinge with Clamps, Type 4X, 16.00x16.00x8.00, Aluminum
Lightweight enclosure protects components and controls in highly-corrosive indoor or outdoor environments such as petrochemical processing plants, sewage treatment plants and marine environments.
Also known as: 783510242800, A16H1608ALLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 16 in |
Depth: | 8 in |
Mounting: | Surface |
Width: | 16 in |
Material: | Steel, Aluminum |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Depth: | 8 in |
Width: | 16 in |
Height: | 16 in |
Mounting: | Surface |
Material: | Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)