Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel
Overview
Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510245009, A42H30BLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 30 in |
Height: | 42 in |
Depth: | 8 in |
Mounting: | Surface |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 42 in |
Mounting: | Surface |
Width: | 30 in |
Depth: | 8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)