Wall Mount Enclosure, 3-Point Latch, NEMA 4, 48" x 36" x 12", Steel/Gray
Item #:
704075
Cat #:
A48H36DLP3PT
UPC:
783510279172
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure With 3-Point Latch, Continuous Hinge, NEMA 4, 48 x 36 x 12 Inch, Steel With Gray Finish
Overview
Wall Mount Enclosure With 3-Point Latch, Continuous Hinge, NEMA 4, 48 x 36 x 12 Inch, Steel With Gray Finish
The time-tested, nVent HOFFMAN HOFA48H36DLP3PT single-door enclosures feature nVent HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.
Also known as: 783510279172, A48H36DLP3PT
Specifications
Height: | 48 in |
Width: | 36 in |
Material: | Steel |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 4 |
Height: | 48 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 4 |
Width: | 36 in |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)