Wall Mount Enclosure, Continuous Hinge Cover, NEMA 4, 60 x 36 x 18", Steel/Gray

Item #: 705153
Cat #: A60H36GLP3PT
UPC: 783510279240
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure With Continuous Hinge Cover, NEMA 4, 60 x 36 x 18 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount Enclosure With Continuous Hinge Cover, NEMA 4, 60 x 36 x 18 Inch, Steel With Gray Powder Coat Finish
These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.
Also known as: 783510279240, A60H36GLP3PT

Specifications

Height: 60 in
Depth: 18 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 60 in
Width: 36 in
IP/NEMA Rating: NEMA 4
Depth: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)