Enclosure, NEMA 4/12, Continuous Hinge, 60" x 36" x 24"

Item #: 705161
Cat #: A60H36JLP3PT
UPC: 783510282073
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4/12, Continuous Hinge with 3-Point Latch, 60 x 36 x 24 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Wall-Mount, NEMA 4/12, Continuous Hinge with 3-Point Latch, 60 x 36 x 24 Inch, Steel/Gray Powder Coat
Also known as: 783510282073, A60H36JLP3PT

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)