Junction Box, NEMA 12, Screw Cover, 8" x 4" x 2.75"
Item #:
30172
Cat #:
A843DSC
UPC:
783510575809
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Flat Screw Cover, 8 x 4 x 2.75 Inch, Steel/Gray
Overview
Junction Box, NEMA 12, Flat Screw Cover, 8 x 4 x 2.75 Inch, Steel/Gray
An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, the nVent HOFFMAN HOFA843DSC enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.
Also known as: 783510575809, A843DSC
Specifications
Mounting: | Surface |
Width: | 4 in |
Material: | Steel |
Depth: | 2 3/4 in |
Height: | 8 in |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 4 |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
Material: | Steel |
Height: | 8 in |
Special Program: | Hoffman On Demand |
Width: | 4 in |
Depth: | 2 3/4 in |
IP/NEMA Rating: | IP67, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)