NEMA 1 Wall Mount Enclosures

65 Found
nVent Hoffman

Wall Mount Enclosure, 20" x 16" x 8.625"

Item #: 25503
CAT #: A20N168LP
UPC: 783510809201
Sign In or Register to view pricing and more.
Eaton B-Line

Junction Box, NEMA 1, Screw Cover, 12" x 12" x 8"

Item #: 601329
CAT #: 12128-SCGV-NK
UPC: 782051001631
Sign In or Register to view pricing and more.
Eaton B-Line

GLV SC ENC W/ KO 16X12X6

Item #: 825203
CAT #: 16126-SCGV
UPC: 782051001914
Sign In or Register to view pricing and more.
Eaton B-Line

Junction Box, NEMA 3, Screw Cover, 8" x 8" x 6"

Item #: 331693
CAT #: 886-SCG
UPC: 782051091373
Sign In or Register to view pricing and more.
Eaton B-Line

SC ENCLOSURE W/ KO 24X12X4

Item #: 680067
CAT #: 24124-SC
UPC: 782051227505
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Enclosure, NEMA 1, Hinge Cover, 30" x 24" x 6", Steel

Item #: 406568
CAT #: N1C243006LP
UPC: 786725843947
Sign In or Register to view pricing and more.
Eaton B-Line

TYPE 3 GALV GASKETED SC 24X24X8

Item #: 331737
CAT #: 24248-SCG
UPC: 782051108798
Sign In or Register to view pricing and more.
Eaton B-Line

GLV SC ENC W/O KO 18X18X12

Item #: 348293
CAT #: 181812-SCGV-NK
UPC: 782051002942
Sign In or Register to view pricing and more.
nVent Hoffman

Type 1 Enclosure 30x24x8.625

Item #: 743245
CAT #: A30N248LP
UPC: 783510809805
Sign In or Register to view pricing and more.
nVent Hoffman

Type 1 Enclosure 20x20x8.625

Item #: 25484
CAT #: A20N208LP
UPC: 783510809300
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Enclosure, NEMA 3/4, Screw Cover, Gasketed, 8" x 8" x 6", Steel

Item #: 546731
CAT #: WA080806GSC
UPC: 786725848676
Sign In or Register to view pricing and more.
Eaton B-Line

GALV SC ENCLOSURE W/ KO 18X12X6

Item #: 331399
CAT #: 18126-SCGV
UPC: 782051001921
Sign In or Register to view pricing and more.
Eaton B-Line

Junction Box, NEMA 1, Screw Cover, 30 x 30 x 6", Steel/Galvanized

Item #: 184355
CAT #: 30306-SCGV-NK
UPC: 782051002706
Sign In or Register to view pricing and more.
Eaton B-Line

Sc Enclosure W/ Ko 18x12x8

Item #: 872522
CAT #: 18128-SC
UPC: 782051227208
Sign In or Register to view pricing and more.
Eaton B-Line

Sc Enclosure W/o Ko 12x8x6

Item #: 720152
CAT #: 1286-SC-NK
UPC: 782051830064
Sign In or Register to view pricing and more.
Hammond Mfg

NEMA 1 W/PANEL 12X12X8

Item #: 914465
CAT #: N1J12128
UPC: 623980281377
Sign In or Register to view pricing and more.
nVent Hoffman

Wall Mount Enclosure, 20" x 16" x 8.625"

Wall-Mount Control Enclosure, NEMA 1, Size/Dims: 20 Inch x 16 Inch x 8.62 Inch, Material/Finish: Steel/Gray
Item #: 25503
CAT #: A20N168LP
UPC: 783510809201
Sign In or Register to view pricing and more.
Eaton B-Line

Junction Box, NEMA 1, Screw Cover, 12" x 12" x 8"

Junction Box, NEMA 1, Screw Cover, No Knockouts, 12 x 12 x 8 Inch, Steel/Galvanized
Item #: 601329
CAT #: 12128-SCGV-NK
UPC: 782051001631
Sign In or Register to view pricing and more.
Eaton B-Line

GLV SC ENC W/ KO 16X12X6

Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SCGV enclosure, Surface mounted, Small single door, 7 knockouts each side,5 top and bottom, Thru holes, Galvanized steel
Item #: 825203
CAT #: 16126-SCGV
UPC: 782051001914
Sign In or Register to view pricing and more.
Eaton B-Line

Junction Box, NEMA 3, Screw Cover, 8" x 8" x 6"

Junction Box, NEMA 3, Screw Cover, 8 x 8 x 6 Inch, Steel/Galvanized
Item #: 331693
CAT #: 886-SCG
UPC: 782051091373
Sign In or Register to view pricing and more.
Eaton B-Line

SC ENCLOSURE W/ KO 24X12X4

SC ENCLOSURE W/ KO 24X12X4
Item #: 680067
CAT #: 24124-SC
UPC: 782051227505
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Enclosure, NEMA 1, Hinge Cover, 30" x 24" x 6", Steel

Enclosure, NEMA 1, Hinge Cover, 30 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat
Item #: 406568
CAT #: N1C243006LP
UPC: 786725843947
Sign In or Register to view pricing and more.
Eaton B-Line

TYPE 3 GALV GASKETED SC 24X24X8

TYPE 3 GALV GASKETED SC 24X24X8
Item #: 331737
CAT #: 24248-SCG
UPC: 782051108798
Sign In or Register to view pricing and more.
Eaton B-Line

GLV SC ENC W/O KO 18X18X12

Eaton B-Line series Type 1 junction boxes, 18" height, 12" length, 18" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, Thru holes, Galvanized steel
Item #: 348293
CAT #: 181812-SCGV-NK
UPC: 782051002942
Sign In or Register to view pricing and more.
nVent Hoffman

Type 1 Enclosure 30x24x8.625

Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 30.00x24.00x8.62, Material/finish: Steel/gray
Item #: 743245
CAT #: A30N248LP
UPC: 783510809805
Sign In or Register to view pricing and more.
nVent Hoffman

Type 1 Enclosure 20x20x8.625

Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 20.00x20.00x8.62, Material/finish: Steel/gray
Item #: 25484
CAT #: A20N208LP
UPC: 783510809300
Sign In or Register to view pricing and more.
Hubbell-Wiegmann

Enclosure, NEMA 3/4, Screw Cover, Gasketed, 8" x 8" x 6", Steel

Enclosure, NEMA 3/4, Screw Cover, Gasketed, 8 Inch x 8 Inch x 6 Inch, Steel/Gray Powder Coat
Item #: 546731
CAT #: WA080806GSC
UPC: 786725848676
Sign In or Register to view pricing and more.
Eaton B-Line

GALV SC ENCLOSURE W/ KO 18X12X6

GALV SC ENCLOSURE W/ KO 18X12X6
Item #: 331399
CAT #: 18126-SCGV
UPC: 782051001921
Sign In or Register to view pricing and more.
Eaton B-Line

Junction Box, NEMA 1, Screw Cover, 30 x 30 x 6", Steel/Galvanized

Junction Box, NEMA 1, Screw Cover, 30 x 30 x 6 Inch, Material: Steel/Galvanized, No Knockouts.
Item #: 184355
CAT #: 30306-SCGV-NK
UPC: 782051002706
Sign In or Register to view pricing and more.
Eaton B-Line

Sc Enclosure W/ Ko 18x12x8

Circ-a-w 12188sc Nma1 Scr Cvr box
Item #: 872522
CAT #: 18128-SC
UPC: 782051227208
Sign In or Register to view pricing and more.
Eaton B-Line

Sc Enclosure W/o Ko 12x8x6

CIR 1286SCNK SC ENCLOSURE W/O
Item #: 720152
CAT #: 1286-SC-NK
UPC: 782051830064
Sign In or Register to view pricing and more.
Hammond Mfg

NEMA 1 W/PANEL 12X12X8

NEMA 1 W/PANEL 12X12X8
Item #: 914465
CAT #: N1J12128
UPC: 623980281377
Sign In or Register to view pricing and more.
Page 1 of 5
65 Items found