NEMA 1 - Industrial Enclosures
95 Found
ABB
Enclosure Kit For Lighting Contactor, NEMA 1, 10" x 10" x 4.5"
Item #: 78844
CAT #: CR460XE1B
UPC: 783166621899
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Enclosure, 20" x 16" x 8.625"
Item #: 25503
CAT #: A20N168LP
UPC: 783510809201
Sign In or Register to view pricing and more.
Eaton B-Line
Junction Box, NEMA 1, Screw Cover, 12" x 12" x 8"
Item #: 601329
CAT #: 12128-SCGV-NK
UPC: 782051001631
Sign In or Register to view pricing and more.
Eaton B-Line
GLV SC ENC W/ KO 16X12X6
Item #: 825203
CAT #: 16126-SCGV
UPC: 782051001914
Sign In or Register to view pricing and more.
Hubbell-Killark
Instrumentation Enclosure, Single Cover Box Only
Item #: 104217
CAT #: HKB
UPC: 783936295305
Sign In or Register to view pricing and more.
nVent Hoffman
A36N30DLP-X9333 DIM = 36IN H X 30IN W X 10.62IN D
Item #: 1668807
CAT #: JOBX9333
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
Type 1 Enclosure 24x20x8.625
Item #: 186652
CAT #: A24N208LP
UPC: 783510809508
Sign In or Register to view pricing and more.
Eaton B-Line
Junction Box, NEMA 3, Screw Cover, 8" x 8" x 6"
Item #: 331693
CAT #: 886-SCG
UPC: 782051091373
Sign In or Register to view pricing and more.
Eaton B-Line
SC ENCLOSURE W/ KO 24X12X4
Item #: 680067
CAT #: 24124-SC
UPC: 782051227505
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Enclosure, NEMA 1, Hinge Cover, 30" x 24" x 6", Steel
Item #: 406568
CAT #: N1C243006LP
UPC: 786725843947
Sign In or Register to view pricing and more.
Eaton B-Line
TYPE 3 GALV GASKETED SC 24X24X8
Item #: 331737
CAT #: 24248-SCG
UPC: 782051108798
Sign In or Register to view pricing and more.
Eaton B-Line
GLV SC ENC W/O KO 18X18X12
Item #: 348293
CAT #: 181812-SCGV-NK
UPC: 782051002942
Sign In or Register to view pricing and more.
nVent Hoffman
Type 1 Enclosure 30x24x8.625
Item #: 743245
CAT #: A30N248LP
UPC: 783510809805
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure, Type 1, Hinge Cover, 36" x 30" x 12"
Item #: 92405
CAT #: A36N30DLP
UPC: 783510861605
Sign In or Register to view pricing and more.
nVent Hoffman
Type 1 Enclosure 20x20x8.625
Item #: 25484
CAT #: A20N208LP
UPC: 783510809300
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Enclosure, NEMA 3/4, Screw Cover, Gasketed, 8" x 8" x 6", Steel
Item #: 546731
CAT #: WA080806GSC
UPC: 786725848676
Sign In or Register to view pricing and more.
ABB
Enclosure Kit For Lighting Contactor, NEMA 1, 10" x 10" x 4.5"
Enclosure Kit For Lighting Contactor, NEMA 1, 10 Inch x 10 Inch x 4.5 Inch, Steel
Item #: 78844
CAT #: CR460XE1B
UPC: 783166621899
Category:
NEMA 1 Instrumentation Enclosures
Sign In or Register to view pricing and more.
nVent Hoffman
Wall Mount Enclosure, 20" x 16" x 8.625"
Wall-Mount Control Enclosure, NEMA 1, Size/Dims: 20 Inch x 16 Inch x 8.62 Inch, Material/Finish: Steel/Gray
Item #: 25503
CAT #: A20N168LP
UPC: 783510809201
Category:
NEMA 1 Wall Mount Enclosures
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
Junction Box, NEMA 1, Screw Cover, 12" x 12" x 8"
Junction Box, NEMA 1, Screw Cover, No Knockouts, 12 x 12 x 8 Inch, Steel/Galvanized
Item #: 601329
CAT #: 12128-SCGV-NK
UPC: 782051001631
Category:
NEMA 1 Wall Mount Enclosures
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
GLV SC ENC W/ KO 16X12X6
Eaton B-Line series Type 1 junction boxes, 16" height, 6" length, 12" width, NEMA 1, Screw cover, SCGV enclosure, Surface mounted, Small single door, 7 knockouts each side,5 top and bottom, Thru holes, Galvanized steel
Item #: 825203
CAT #: 16126-SCGV
UPC: 782051001914
Category:
NEMA 1 Wall Mount Enclosures
Made in USA
Sign In or Register to view pricing and more.
Hubbell-Killark
Instrumentation Enclosure, Single Cover Box Only
Instrumentation Enclosure, Single Cover Box Only
Item #: 104217
CAT #: HKB
UPC: 783936295305
Category:
NEMA 1 Instrumentation Enclosures
Sign In or Register to view pricing and more.
nVent Hoffman
A36N30DLP-X9333 DIM = 36IN H X 30IN W X 10.62IN D
A36N30DLP-X9333 DIM = 36IN H X 30IN W X 10.62IN D
Item #: 1668807
CAT #: JOBX9333
UPC:
Category:
NEMA 1 Instrumentation Enclosures
Sign In or Register to view pricing and more.
nVent Hoffman
Type 1 Enclosure 24x20x8.625
Hinged-Cover with Recessed Handle, Type 1, 24.00x20.00x8.62, Gray, Steel
Item #: 186652
CAT #: A24N208LP
UPC: 783510809508
Category:
NEMA 1 Instrumentation Enclosures
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
Junction Box, NEMA 3, Screw Cover, 8" x 8" x 6"
Junction Box, NEMA 3, Screw Cover, 8 x 8 x 6 Inch, Steel/Galvanized
Item #: 331693
CAT #: 886-SCG
UPC: 782051091373
Category:
NEMA 1 Wall Mount Enclosures
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
SC ENCLOSURE W/ KO 24X12X4
SC ENCLOSURE W/ KO 24X12X4
Item #: 680067
CAT #: 24124-SC
UPC: 782051227505
Category:
NEMA 1 Wall Mount Enclosures
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Enclosure, NEMA 1, Hinge Cover, 30" x 24" x 6", Steel
Enclosure, NEMA 1, Hinge Cover, 30 Inch x 24 Inch x 6 Inch, Steel/Gray Powder Coat
Item #: 406568
CAT #: N1C243006LP
UPC: 786725843947
Category:
NEMA 1 Wall Mount Enclosures
Sign In or Register to view pricing and more.
Eaton B-Line
TYPE 3 GALV GASKETED SC 24X24X8
TYPE 3 GALV GASKETED SC 24X24X8
Item #: 331737
CAT #: 24248-SCG
UPC: 782051108798
Category:
NEMA 1 Wall Mount Enclosures
Sign In or Register to view pricing and more.
Eaton B-Line
GLV SC ENC W/O KO 18X18X12
Eaton B-Line series Type 1 junction boxes, 18" height, 12" length, 18" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, Thru holes, Galvanized steel
Item #: 348293
CAT #: 181812-SCGV-NK
UPC: 782051002942
Category:
NEMA 1 Wall Mount Enclosures
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Type 1 Enclosure 30x24x8.625
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 30.00x24.00x8.62, Material/finish: Steel/gray
Item #: 743245
CAT #: A30N248LP
UPC: 783510809805
Category:
NEMA 1 Wall Mount Enclosures
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Enclosure, Type 1, Hinge Cover, 36" x 30" x 12"
Enclosure, Type 1, Hinge Cover, 36 x 30 x 12 Inch, Steel/Gray Powder Coat
Item #: 92405
CAT #: A36N30DLP
UPC: 783510861605
Category:
NEMA 1 Instrumentation Enclosures
Sign In or Register to view pricing and more.
nVent Hoffman
Type 1 Enclosure 20x20x8.625
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 20.00x20.00x8.62, Material/finish: Steel/gray
Item #: 25484
CAT #: A20N208LP
UPC: 783510809300
Category:
NEMA 1 Wall Mount Enclosures
Made in USA
Sign In or Register to view pricing and more.
Hubbell-Wiegmann
Enclosure, NEMA 3/4, Screw Cover, Gasketed, 8" x 8" x 6", Steel
Enclosure, NEMA 3/4, Screw Cover, Gasketed, 8 Inch x 8 Inch x 6 Inch, Steel/Gray Powder Coat
Item #: 546731
CAT #: WA080806GSC
UPC: 786725848676
Category:
NEMA 1 Wall Mount Enclosures
Sign In or Register to view pricing and more.