Instrument Housing, 4" Diameter, 3/4" Hubs, Aluminum, Explosion-Proof

Item #: 259920
Cat #: XIHLFCX
UPC: 781063222508
Sign In or Register to view pricing and more.
Documents & Guides
Instrument Housing, Opening: 4 Inch Diameter, 3/4 Inch Hubs, Solid Flat Cover, Nema 4X, Aluminum, Explosion-Proof, with Stainless Steel Hardware

Overview

Instrument Housing, Opening: 4 Inch Diameter, 3/4 Inch Hubs, Solid Flat Cover, Nema 4X, Aluminum, Explosion-Proof, with Stainless Steel Hardware
Also known as: 781063222508, XIHLFCX

Specifications

Width: 4 in
Height: 4 in
Size: 3/4 in
IP/NEMA Rating: NEMA 4X
Width: 4 in
Size: 3/4 in
Height: 4 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)