Enclosure, Single Door, NEMA 4, 20 x 20 x 8"
Item #:
601332
Cat #:
20208-4
UPC:
782051811100
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Single Door, NEMA 4, 20 x 20 x 8 Inch
Overview
Enclosure, Single Door, NEMA 4, 20 x 20 x 8 Inch
Also known as: 782051811100, 20208-4
Specifications
Height: | 20 in |
Depth: | 8 in |
Width: | 20 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 4 |
Height: | 20 in |
Width: | 20 in |
IP/NEMA Rating: | NEMA 4 |
Depth: | 8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)