NEMA 4X Floor Mount Disconnect Enclosures
149 Found
nVent Hoffman
Disconnect Enclosure, 72.12" x 54.50" x 18.12"
Item #: 53946
CAT #: A72XM5418FTC
UPC: 783510207694
Sign In or Register to view pricing and more.
nVent Hoffman
Disconnect Enclosure, 72.06" x 36.06" x 24.06"
Item #: 188954
CAT #: A723624SSFSN4
UPC: 783510111533
Sign In or Register to view pricing and more.
nVent Hoffman
P2FD22166-S8460
Item #: 1256274
CAT #: JOBS8460
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
P2F2268-S8459
Item #: 1256273
CAT #: JOBS8459
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
SS 2-Dr Type 4X Disc Encl
Item #: 138237
CAT #: A60HX4912SSLPQT
UPC: 783510145415
Sign In or Register to view pricing and more.
nVent Hoffman
Freestanding Enclosure
Item #: 187753
CAT #: WS625118SS
UPC: 783510131227
Sign In or Register to view pricing and more.
nVent Hoffman
Disconnect Enclosure, Two Door, 84.12" x 40.25" x 24.12"
Item #: 224225
CAT #: A84XM7824SSN4
UPC: 783510111335
Sign In or Register to view pricing and more.
nVent Hoffman
Free-Stand Enclosure For Flange-Mount Disconnects, NEMA 4X
Item #: 84409
CAT #: A72XM4018SSN4
UPC: 783510111168
Sign In or Register to view pricing and more.
nVent Hoffman
Freestanding Enclosure, Single Door, NEMA 4X, 90 x 36 x 20", Stainless Steel
Item #: 57516
CAT #: A903620SSFSN4
UPC: 783510111472
Sign In or Register to view pricing and more.
nVent Hoffman
Free-Standing Enclosure, One Door, Single Access, NEMA 4X, 90 x 36 x 24", Stainless Steel
Item #: 100841
CAT #: A903624SSFSN4
UPC: 783510111540
Sign In or Register to view pricing and more.
nVent Hoffman
Free-Standing Enclosure, NEMA 4X, 62" x 48" x 18"
Item #: 96103
CAT #: A62H4818SSLP3PT
UPC: 783510142827
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Mount Disconnect Enclosure, Two Door
Item #: 55411
CAT #: A72X7318SSLPN4
UPC: 783510111069
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Standing Enclosure, Two Door, NEMA 4X, 74 x 72 x 24", Stainless Steel
Item #: 193515
CAT #: A74H7224SSLP3PT
UPC: 783510142865
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Mount Enclosure, Two Door/Single Access, NEMA 4X, 90 x 72 x 24", Stainless Steel
Item #: 55597
CAT #: A907224SSFSDN4
UPC: 783510111816
Sign In or Register to view pricing and more.
nVent Hoffman
Two-Door N4X 304SS with handle
Item #: 85738
CAT #: A74H7212SSLP3PT
UPC: 783510142858
Sign In or Register to view pricing and more.
nVent Hoffman
Freestanding Enclosure, NEMA 4X, 74 x 63 x 18"
Item #: 244527
CAT #: WS74XM6318SS
UPC: 783510131333
Sign In or Register to view pricing and more.
nVent Hoffman
Disconnect Enclosure, 72.12" x 54.50" x 18.12"
Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.12" x 54.50" x 18.12", Material/Finish: Steel/Paint
Item #: 53946
CAT #: A72XM5418FTC
UPC: 783510207694
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Disconnect Enclosure, 72.06" x 36.06" x 24.06"
Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.06" x 36.06" x 24.06", Material/Finish: Steel/Paint
Item #: 188954
CAT #: A723624SSFSN4
UPC: 783510111533
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
P2FD22166-S8460
P2FD22166-S8460
Item #: 1256274
CAT #: JOBS8460
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
P2F2268-S8459
P2F2268-S8459
Item #: 1256273
CAT #: JOBS8459
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman
SS 2-Dr Type 4X Disc Encl
General Purpose Stainless Steel Two-Door Floor-Mount Disconnect Enclosures, Type 4X, 60.06x49.31x12.06, SS Type 304
Item #: 138237
CAT #: A60HX4912SSLPQT
UPC: 783510145415
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Freestanding Enclosure
Freestanding Enclosure Type 4x Enclosure, Bulletin Ws2 (watershed? Freestanding Enclosures), Size/dims: 62.00x51.00x18.00, Material/finish: Ss Type 304
Item #: 187753
CAT #: WS625118SS
UPC: 783510131227
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Disconnect Enclosure, Two Door, 84.12" x 40.25" x 24.12"
Disconnect Enclosure, 2-Door, Free-Standing, N4X, Bulletin A28s4 (Stainless Type 4x Freestand Single Door Disconnect Enclosure), Size/Dims: 84.12" x 40.25" x 24.12", Material/Finish: Ss Type304
Item #: 224225
CAT #: A84XM7824SSN4
UPC: 783510111335
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Free-Stand Enclosure For Flange-Mount Disconnects, NEMA 4X
Free-Stand Enclosure For Flange-Mount Disconnects, 1-Door, NEMA 4X, 72.12 x 40.25 x 18.12 Inch, Stainless Steel 304
Item #: 84409
CAT #: A72XM4018SSN4
UPC: 783510111168
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Freestanding Enclosure, Single Door, NEMA 4X, 90 x 36 x 20", Stainless Steel
Freestanding Enclosure, Continuous Hinge, Single Door With Three Point Latch, NEMA 4X, 90 x 36 x 20 Inch, Stainless Steel
Item #: 57516
CAT #: A903620SSFSN4
UPC: 783510111472
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Free-Standing Enclosure, One Door, Single Access, NEMA 4X, 90 x 36 x 24", Stainless Steel
Free-Standing Enclosure, One Door With Three Point Latch, Single Access, NEMA 4X, 90 x 36 x 24 Inch, Stainless Steel
Item #: 100841
CAT #: A903624SSFSN4
UPC: 783510111540
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Free-Standing Enclosure, NEMA 4X, 62" x 48" x 18"
Free-Standing Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Free-Standing, Two-Door, 62 x 48 x 18 Inch, Stainless Steel
Item #: 96103
CAT #: A62H4818SSLP3PT
UPC: 783510142827
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Mount Disconnect Enclosure, Two Door
Floor Mount Disconnect Enclosure, Two Door, NEMA 4X, 72 x 73 x 18 Inch, Stainless Steel, Includes Provision for Disconnect Operator on Right Flange
Item #: 55411
CAT #: A72X7318SSLPN4
UPC: 783510111069
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Standing Enclosure, Two Door, NEMA 4X, 74 x 72 x 24", Stainless Steel
Floor Standing Enclosure, Two Door With 3 Point Latches, NEMA 4X, 74 x 72 x 24 Inch, Stainless Steel
Item #: 193515
CAT #: A74H7224SSLP3PT
UPC: 783510142865
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Floor Mount Enclosure, Two Door/Single Access, NEMA 4X, 90 x 72 x 24", Stainless Steel
Floor Mount Enclosure, Two Door/Single Access With Three Point Latch, NEMA 4X, 90 x 72 x 24 Inch, Stainless Steel
Item #: 55597
CAT #: A907224SSFSDN4
UPC: 783510111816
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Two-Door N4X 304SS with handle
Two-Door with 3-Point Latches, Type 4X, 74.06x72.06x12.06, SS Type 304
Item #: 85738
CAT #: A74H7212SSLP3PT
UPC: 783510142858
Made in USA
Sign In or Register to view pricing and more.
nVent Hoffman
Freestanding Enclosure, NEMA 4X, 74 x 63 x 18"
Freestanding Enclosure, NEMA 4X, Hinge Cover With Quarter Turn Latches, Two Door, 74 x 63 x 18 Inch, Stainless Steel
Item #: 244527
CAT #: WS74XM6318SS
UPC: 783510131333
Made in USA
Sign In or Register to view pricing and more.