Syspend 180-Max Tube, Length 750 mm, Anodized Steel

Item #: 1024698
Cat #: S1MT750
UPC: 783510327859
Sign In or Register to view pricing and more.
Documents & Guides
Syspend 180-Max Tube, Length 750 mm, Anodized Steel

Overview

Syspend 180-Max Tube, Length 750 mm, Anodized Steel
nVent HOFFMAN HOFS1MT750 aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. Setscrews are provided with system couplings, not the tubes. Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with thread sealer providing secure connections. Available in 6 standard lengths ranging from 250 MM (9.84) to 1500 MM (59.05). Tubes 750 MM (29.53) and longer include drilling template to assist with drilling and tapping the holes when tube is cut to length.
Also known as: 783510327859, S1MT750

Specifications

Material: Steel
Width: 2.950 in
Depth: 29.530 in
Height: 2.170 in
Material: Steel
Depth: 29.530 in
Width: 2.950 in
Height: 2.170 in

Customer Reviews

No reviews for this product
(0)