Mounting Tube for Hoffman Syspend 281-Max Suspension System

Item #: 138782
Cat #: S2MT1000
UPC: 783510188238
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Tube for Hoffman Syspend 281-Max Suspension System, Size: 70 x 90mm, Length: 1000mm

Overview

Mounting Tube for Hoffman Syspend 281-Max Suspension System, Size: 70 x 90mm, Length: 1000mm
nVent HOFFMAN HOFS2MT1000 Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. Setscrews are provided with the mating system components, not the tubes. Available in 8 standard lengths ranging from 250 MM to 2000 MM. Tubes 750 MM and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length.
Also known as: 783510188238, S2MT1000

Specifications

Size: 70 x 90 mm
Material: Aluminum
Size: 70 x 90 mm
Material: Aluminum

Customer Reviews

No reviews for this product
(0)