Operator Adapter For Disconnect Enclosures, Steel/Zinc

Item #: 781427
Cat #: ABS
UPC: 783510280871
Sign In or Register to view pricing and more.
Documents & Guides
Operator Adapter For Disconnect Enclosures, For Use With Allen-Bradley 1494V Variable Depth, 140U, 140G, 1494U Universal 1494C & 194RC Cable-Operated Mall Handle, Steel/Zinc Plated

Overview

Operator Adapter For Disconnect Enclosures, For Use With Allen-Bradley 1494V Variable Depth, 140U, 140G, 1494U Universal 1494C & 194RC Cable-Operated Mall Handle, Steel/Zinc Plated
Adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A or greater disconnect switch and 600A or greater circuit breaker require the large handle. A 200A or less disconnect switch and 400A or less circuit breaker require a small handle.
Also known as: 783510280871, ABS

Specifications

Width: 2.250 in
Material: Zinc, Steel
Height: 10.560 in
Standards: California Proposition 65
Width: 2.250 in
Height: 10.560 in
Material: Zinc, Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)