Industrial Consolet Pedestals

43 Found
nVent Hoffman

Straight Pedestal Column, NEMA 12/13, 35" x 4" x 4"

Item #: 21257
CAT #: A44CCOL
UPC: 783510573201
Sign In or Register to view pricing and more.
nVent Hoffman

Straight Pedestal Column, Type 12/13, 35" x 6" x 6", Steel/Gray

Item #: 21206
CAT #: A66CCOL
UPC: 783510573409
Sign In or Register to view pricing and more.
nVent Hoffman

Angle Adapter for Hoffman Syspend 281-Max Suspension System

Item #: 161745
CAT #: S2MAA
UPC: 783510188122
Sign In or Register to view pricing and more.
nVent Hoffman

Swivel Tilt, fits 8x8 Pedestal

Item #: 83028
CAT #: AST88
UPC: 783510377809
Sign In or Register to view pricing and more.
Bochner

PAJBP00257

Item #: 327636
CAT #: PAJBP00257
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal with Legs, 36' tall

Item #: 64165
CAT #: AP36L44
UPC: 783510377007
Sign In or Register to view pricing and more.
nVent Hoffman

6.00x6.00 Angled Column

Item #: 21188
CAT #: A66PBCOL
UPC: 783510573508
Sign In or Register to view pricing and more.
nVent Hoffman

Angled Pedestal Column, 41" x 4" x 4", Steel/Gray

Item #: 21233
CAT #: A44PBCOL
UPC: 783510573300
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal, Type: Bolt-Down, 8" x 8" x 33", Steel/Gray

Item #: 292717
CAT #: AP33B88
UPC: 783510377205
Sign In or Register to view pricing and more.
nVent Hoffman

Swivel Tilt, for 4 x 4" Pedestal

Item #: 62974
CAT #: AST44
UPC: 783510377908
Sign In or Register to view pricing and more.
nVent Hoffman

Swivel Tilt, for 8" x 8" Pedestal

Item #: 93200
CAT #: ASWV88
UPC: 783510377601
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal with Legs, 36" x 8" x 8", Steel/Gray

Item #: 64207
CAT #: AP36L88
UPC: 783510376802
Sign In or Register to view pricing and more.
nVent Hoffman

Angl Cplg, Fwd;, 101.5300.057

Item #: 229272
CAT #: S2MACF
UPC: 783510188146
Sign In or Register to view pricing and more.
nVent Hoffman

Vert. Arm Floor-post, Lgt Grey

Item #: 138656
CAT #: FLOORPOST
UPC: 783510186876
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal with Legs, Height: 36", Stainless Steel

Item #: 219324
CAT #: AP36SS
UPC: 783510376208
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal, Bolt-Down Type

Item #: 164062
CAT #: AP33B88LG
UPC: 783510424299
Sign In or Register to view pricing and more.
nVent Hoffman

Straight Pedestal Column, NEMA 12/13, 35" x 4" x 4"

Straight Pedestal Column, Type 12/13, Size/Dims: 35" x 4" x 4", Material/Finish: Steel/Gray
Item #: 21257
CAT #: A44CCOL
UPC: 783510573201
Sign In or Register to view pricing and more.
nVent Hoffman

Straight Pedestal Column, Type 12/13, 35" x 6" x 6", Steel/Gray

Straight Pedestal Column, Type 12/13, Size/Dims: 35" x 6" x 6", Material/Finish: Steel/Gray
Item #: 21206
CAT #: A66CCOL
UPC: 783510573409
Sign In or Register to view pricing and more.
nVent Hoffman

Angle Adapter for Hoffman Syspend 281-Max Suspension System

Angle Adapter for Hoffman Syspend 281-Max Suspension System, Adjusts 30 Degrees, Color: Black, Material: Die Cast Aluminum
Item #: 161745
CAT #: S2MAA
UPC: 783510188122
Sign In or Register to view pricing and more.
nVent Hoffman

Swivel Tilt, fits 8x8 Pedestal

Swivel Tilt for Pedestal, 8.00x8.00x8.00, Anodized, Aluminum
Item #: 83028
CAT #: AST88
UPC: 783510377809
Sign In or Register to view pricing and more.
Bochner

PAJBP00257

BHN PAJBP00257
Item #: 327636
CAT #: PAJBP00257
UPC:
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal with Legs, 36' tall

Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel
Item #: 64165
CAT #: AP36L44
UPC: 783510377007
Sign In or Register to view pricing and more.
nVent Hoffman

6.00x6.00 Angled Column

Angled Pedestal Column, Bulletin P1 (pedestals), Size/dims: 41.00x6.00x6.00, Material/finish: Steel/gray
Item #: 21188
CAT #: A66PBCOL
UPC: 783510573508
Sign In or Register to view pricing and more.
nVent Hoffman

Angled Pedestal Column, 41" x 4" x 4", Steel/Gray

Angled Pedestal Column, 41 Inch x 4 Inch x 4 Inch, Steel/Gray Powder Coat
Item #: 21233
CAT #: A44PBCOL
UPC: 783510573300
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal, Type: Bolt-Down, 8" x 8" x 33", Steel/Gray

Pedestal, Type: Bolt-Down, 8" x 8" x 33", Material: Steel/Gray Powder Coat
Item #: 292717
CAT #: AP33B88
UPC: 783510377205
Sign In or Register to view pricing and more.
nVent Hoffman

Swivel Tilt, for 4 x 4" Pedestal

Swivel Tilt, for 4" x 4" Pedestal, 30° Tilt/Lockable Position, Aluminum.
Item #: 62974
CAT #: AST44
UPC: 783510377908
Sign In or Register to view pricing and more.
nVent Hoffman

Swivel Tilt, for 8" x 8" Pedestal

Swivel Tilt, for 8" x 8" Pedestal, Size/Dims: 1.28" x 8" x 8", Material/Finish: Aluminum
Item #: 93200
CAT #: ASWV88
UPC: 783510377601
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal with Legs, 36" x 8" x 8", Steel/Gray

Pedestal with Legs, Bulletin P1 (Pedestals), Size/Dims: 36" x 8" x 8", Material/Finish: Steel/Gray
Item #: 64207
CAT #: AP36L88
UPC: 783510376802
Sign In or Register to view pricing and more.
nVent Hoffman

Angl Cplg, Fwd;, 101.5300.057

Angled Coupling, Tilt Forward, Bulletin Cs4 (compact? Suspension System), Size/dims: 8.15x4.33x4.33, Material/finish: Cast Alum
Item #: 229272
CAT #: S2MACF
UPC: 783510188146
Sign In or Register to view pricing and more.
nVent Hoffman

Vert. Arm Floor-post, Lgt Grey

Floorpost with Junction Box, 11.90x11.9x74, Gray, Steel
Item #: 138656
CAT #: FLOORPOST
UPC: 783510186876
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal with Legs, Height: 36", Stainless Steel

Pedestal with Legs, Height: 36 Inch, Material: Stainless Steel, Includes Cable Access Plate and Leg Levelers
Item #: 219324
CAT #: AP36SS
UPC: 783510376208
Sign In or Register to view pricing and more.
nVent Hoffman

Pedestal, Bolt-Down Type

HOF AP33B88LG PEDESTAL BOLT-D
Item #: 164062
CAT #: AP33B88LG
UPC: 783510424299
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found