Pedestal With Legs, Height: 36", Material/Finish: Steel/Light Gray

Item #: 32368
Cat #: AP36L44LG
UPC: 783510132439
Sign In or Register to view pricing and more.
Documents & Guides
Pedestal With Legs, Height: 36 Inch, Material/Finish: Steel/Light Gray, (4) Die Cast Legs Bolt to Vertical Tube, Legs Will Accept Casters, Heavy Duty Black Polymer Caps Fit on End of Legs.

Overview

Pedestal With Legs, Height: 36 Inch, Material/Finish: Steel/Light Gray, (4) Die Cast Legs Bolt to Vertical Tube, Legs Will Accept Casters, Heavy Duty Black Polymer Caps Fit on End of Legs.
Also known as: 783510132439, AP36L44LG

Specifications

Material: Steel
Height: 36 in
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)