Consolet Cover, 16" x 20" x 11", Steel

Item #: 12740
Cat #: C16C20
UPC: 783510595807
Sign In or Register to view pricing and more.
Documents & Guides
Consolet, Sloped Cover, Type 12/13, Size/Dims: 16" x 20" x 11.09", Material/Finish: Steel/Gray.

Overview

Consolet, Sloped Cover, Type 12/13, Size/Dims: 16" x 20" x 11.09", Material/Finish: Steel/Gray.
nVent HOFFMAN HOFC16C20 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510595807, C16C20

Specifications

Height: 16 in
Width: 20 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 11.100 in
Special Program: Hoffman On Demand
Height: 16 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Depth: 11.100 in
Width: 20 in
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)