Consolet Cover, NEMA 12/13, Sloped, 8" x 12"
Item #:
12817
Cat #:
C8C12
UPC:
783510595500
Sign In or Register to view pricing and more.
Documents & Guides
Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x12.00x7.09, Material/Finish: Steel/Gray.
Overview
Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x12.00x7.09, Material/Finish: Steel/Gray.
nVent HOFFMAN HOFC8C12 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510595500, C8C12
Specifications
Width: | 12 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Height: | 8 in |
Depth: | 7.100 in |
Special Program: | Hoffman On Demand |
Width: | 12 in |
Material: | Steel |
Depth: | 7.100 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Height: | 8 in |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)