Consolet Cover, 20" x 24" x 13.09", Steel
Item #:
22843
Cat #:
C20C24
UPC:
783510599102
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Consolet, Sloped Cover, Type 12/13, Size/Dims: 20" x 24" x 13.09", Material/Finish: Steel/Gray.
Overview
Consolet, Sloped Cover, Type 12/13, Size/Dims: 20" x 24" x 13.09", Material/Finish: Steel/Gray.
nVent HOFFMAN HOFC20C24 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.
Also known as: 783510599102, C20C24
Specifications
Height: | 20 in |
Width: | 24 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Depth: | 13.100 in |
Special Program: | Hoffman On Demand |
Height: | 20 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Depth: | 13.100 in |
Width: | 24 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)