Sign In or Register to view pricing and more.
Documents & Guides
Syspend 281-Max 48-mm Round Tube Flange Coupling and Adapter, 4.13x3.07x3.07, Aluminum
Overview
Syspend 281-Max 48-mm Round Tube Flange Coupling and Adapter, 4.13x3.07x3.07, Aluminum
Use Flange Coupling to attach the Vertical Motion Pedestal Tube to the enclosure. Enclosure can be rotated 300 degrees and locked in position. Includes safety stop and maintenance-free bearing. RAL 9005 black finish. Die-cast aluminum construction. Includes installation instructions, gaskets and enclosure mounting hardware.
Also known as: 783510188160, S2MFC48
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)