SYSPEND CS4 Mounting Tube, 9.84 IN L x 2.76 IN W x 3.54 IN H, For S

Item #: 172474
Cat #: S2MT250
UPC: 783510188184
Sign In or Register to view pricing and more.
Documents & Guides
SYSPEND CS4 Mounting Tube, 9.84 IN L x 2.76 IN W x 3.54 IN H, For SYSPEND 281-MAX Suspension System, Alum

Overview

SYSPEND CS4 Mounting Tube, 9.84 IN L x 2.76 IN W x 3.54 IN H, For SYSPEND 281-MAX Suspension System, Alum
Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. (Setscrews are provided with the mating system components, not the tubes.) Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with LOCTITEÖ to seal threaded holes and provide secure connections. Available in 8 standard lengths ranging from 250 mm to 2000 mm. Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length.
Also known as: 783510188184, S2MT250

Specifications

Height: 3 1/2 in
Width: 2 3/4 in
Material: Aluminum
Height: 3 1/2 in
Material: Aluminum
Width: 2 3/4 in

Customer Reviews

No reviews for this product
(0)