Straight Pedestal Column, NEMA 12/13, 35" x 4" x 4"

Item #: 21257
Cat #: A44CCOL
UPC: 783510573201
Sign In or Register to view pricing and more.
Documents & Guides
Straight Pedestal Column, Type 12/13, Size/Dims: 35" x 4" x 4", Material/Finish: Steel/Gray

Overview

Straight Pedestal Column, Type 12/13, Size/Dims: 35" x 4" x 4", Material/Finish: Steel/Gray
Pedestals enable many types of enclosures and boxes to be floor mounted. Four columns and two bases are available. Columns can be mounted on either base, through the vertical column or directly to the enclosure. A cutout must be made in the enclosure if the wires are to come through the column. Columns have flanges at each end and a gasketed access plate. Screws, oil-resistant gaskets and box connector fitting are furnished with each column for joining an enclosure to the top of the column.
Also known as: 783510573201, A44CCOL

Specifications

Depth: 4 in
Height: 35 in
Width: 4 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12, NEMA 13
Depth: 4 in
Width: 4 in
Special Program: Hoffman On Demand
Height: 35 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13

Customer Reviews

No reviews for this product
(0)