Enclosure, Single Door, NEMA 4, 20 x 16 x 6"

Item #: 381656
Cat #: 20166-4
UPC: 782051810103
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Single Door, NEMA 4, 20 x 16 x 6 Inch

Overview

Enclosure, Single Door, NEMA 4, 20 x 16 x 6 Inch
Also known as: 782051810103, 20166-4

Specifications

Height: 20 in
Mounting: Surface
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 20 in
Depth: 6 in
Material: Steel
Mounting: Surface
Width: 16 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)