Enclosure, NEMA 4, Continuous Hinge with Clamps, 16" x 12" x 8"

Item #: 63855
Cat #: A16H12BLP
UPC: 783510244101
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, 16 x 12 x 8 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, NEMA 4, 16 x 12 x 8 Inch, Steel/Gray, Wall Mount
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510244101, A16H12BLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Mounting: Surface
Special Program: Hoffman On Demand
Height: 16 in
Depth: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)