Enclosure, NEMA 4, Continuous Hinge with Clamps, 16" x 12" x 8"
Item #:
63855
Cat #:
A16H12BLP
UPC:
783510244101
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, NEMA 4, 16 x 12 x 8 Inch, Steel/Gray, Wall Mount
Overview
Enclosure, NEMA 4, 16 x 12 x 8 Inch, Steel/Gray, Wall Mount
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510244101, A16H12BLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 16 in |
Width: | 12 in |
Depth: | 8 in |
Mounting: | Surface |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 12 in |
Mounting: | Surface |
Special Program: | Hoffman On Demand |
Height: | 16 in |
Depth: | 8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)