Wall Mount Enclosure, Cover With Continuous Hinge and 3 Point Latch, NEMA 4/12
Item #:
718187
Cat #:
A20H20BLP3PT
UPC:
783510279059
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Cover With Continuous Hinge and 3 Point Latch, NEMA 4, 20 x 20 x 8 Inch, NEMA 4/12, Steel With Gray Powder Coat Finish
Overview
Wall Mount Enclosure, Cover With Continuous Hinge and 3 Point Latch, NEMA 4, 20 x 20 x 8 Inch, NEMA 4/12, Steel With Gray Powder Coat Finish
nVent HOFFMAN HOFA20H16BLP3PT time-tested, single-door enclosures feature nVent HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.
Also known as: 783510279059, A20H20BLP3PT
Specifications
Height: | 20 in |
Depth: | 8 in |
Width: | 20 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 4 |
Height: | 20 in |
Width: | 20 in |
IP/NEMA Rating: | NEMA 4 |
Depth: | 8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)