Enclosure, NEMA 4, 24" x 20" x 6"

Item #: 63922
Cat #: A24H20ALP
UPC: 783510243609
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, 24 x 20 x 6 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, NEMA 4, 24 x 20 x 6 Inch, Steel/Gray, Wall Mount
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510243609, A24H20ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Depth: 6 in
Height: 24 in
Width: 20 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Width: 20 in
Special Program: Hoffman On Demand
Mounting: Surface
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)