Enclosure, NEMA 4, Continuous Hinge With Clamps, 24" x 24" x 8"

Item #: 65064
Cat #: A24H30BLP
UPC: 783510242602
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 24 x 24 x 8 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 24 x 24 x 8 Inch, Steel/Gray, Wall Mount
nVent HOFFMAN HOFA24H30BLP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510242602, A24H30BLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 30 in
Depth: 8 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in
Material: Steel
Width: 30 in
Height: 24 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)