Enclosure, NEMA 4, Continuous Hinge with Clamps, 48" x 36" x 10"

Item #: 45764
Cat #: A48H36CLP
UPC: 783510245702
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 48 x 36 x 10 Inch, Steel/Gray

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 48 x 36 x 10 Inch, Steel/Gray
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510245702, A48H36CLP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 48 in
Width: 36 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Height: 48 in
Material: Steel
Depth: 10 in
Width: 36 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)