Junction Box, NEMA 4, Hinged Cover, 24 x 24 x 8", Carbon Steel

Item #: 274962
Cat #: 1060250
UPC: 639889831094
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Hinged Cover With Quarter Turn Latches, 24 x 24 x 8 Inch, Carbon Steel

Overview

Junction Box, NEMA 4, Hinged Cover With Quarter Turn Latches, 24 x 24 x 8 Inch, Carbon Steel
Rittal WM enclosures set the standard for maximum use of space and ease of installation. WM compact enclosures can be used for virtually any application. NEMA protection ratings are ensured through a secure locking system, foamed-in-place gasket and knifeedge perimeter. Features include a body constructed of cold rolled steel, steel doors and zinc-plated mounting panels. WM enclosures are readily available in all of the most popular sizes, protection categories and configurations – including universal disconnect cutout
Also known as: 639889831094, 1060250

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 24 in
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)