NEMA 4 Wall Mount Enclosure, Hinge Cover, 30 x 24 x 12", Steel

Item #: 275012
Cat #: 8017576
UPC: 639889831544
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 30(H) x 24(W) x 12(D) Inch, Carbon Steel, Includes Steel Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4, 30(H) x 24(W) x 12(D) Inch, Carbon Steel, Includes Steel Mounting Plate
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889831544, 8017576

Specifications

Width: 24 in
Height: 30 in
Material: Steel
Size: 30 x 24 x 12 in
Depth: 12 in
IP/NEMA Rating: NEMA 4
Width: 24 in
Material: Steel
Depth: 12 in
Height: 30 in
Size: 30 x 24 x 12 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)