Enclosure, NEMA 4, Continuous Hinge With Clamps, 20" x 16" x 6"

Item #: 3157
Cat #: A20H16ALP
UPC: 783510243302
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510243302, A20H16ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Depth: 6 in
Width: 16 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
Width: 16 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)