Enclosure, NEMA 4, Continuous Hinge with Clamps, 24" x 12" x 6"
Item #:
3112
Cat #:
A24H12ALP
UPC:
783510243500
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 24 x 12 x 6 Inch, Steel/Gray
Overview
Enclosure, Continuous Hinge with Clamps, NEMA 4, 24 x 12 x 6 Inch, Steel/Gray
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510243500, A24H12ALP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 12 in |
Depth: | 6 in |
Height: | 24 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | IP66, NEMA 4 |
Depth: | 6 in |
Material: | Steel |
Width: | 12 in |
Height: | 24 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)