Enclosure, Two Door, Hinge Cover, NEMA 12, 36" x 48" x 12", Steel
Item #:
4922
Cat #:
A364812WFLP
UPC:
783510271701
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 36" x 48" x 12", Material/Finish: Steel/Gray
Overview
Two Door, Wall-Mount, Type 12, Enclosure, Size/Dims: 36" x 48" x 12", Material/Finish: Steel/Gray
The nVent HOFFMAN HOFA364812WFLP is ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510271701, A364812WFLP
Specifications
Mounting: | Surface |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Steel |
Width: | 48 in |
Depth: | 12 in |
Height: | 36 in |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
Material: | Steel |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP55, NEMA 12 |
Width: | 48 in |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)