Enclosure, Two Door, NEMA 12, 36" x 60" x 12"

Item #: 4866
Cat #: A366012WFLP
UPC: 783510271800
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Two Door, Hinge Cover, NEMA 12, 36 x 60 x 12 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Two Door, Hinge Cover, NEMA 12, 36 x 60 x 12 Inch, Steel/Gray Powder Coat
The nVent HOFFMAN HOFA366012WFLP is ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510271800, A366012WFLP

Specifications

Width: 60 in
Mounting: Surface
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in
Height: 36 in
Width: 60 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 12 in
Mounting: Surface
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)