Enclosure, Concept Series, 2-Door, NEMA 12, 36 x 60 x 12"
Item #:
33584
Cat #:
CTD366012
UPC:
783510777609
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Concept Series, 2-Door With Quarter Turn Latches, NEMA 12, 36 x 60 x 12 Inch, Steel With Gray Powder Coat Finish
Overview
Enclosure, Concept Series, 2-Door With Quarter Turn Latches, NEMA 12, 36 x 60 x 12 Inch, Steel With Gray Powder Coat Finish
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation. Purchase panels separately. Optional NEMA-size panels require conversion kit Catalog Number CCPM4.
Also known as: 783510777609, CTD366012
Specifications
Width: | 60 in |
Color: | Gray |
IP/NEMA Rating: | IP55, NEMA 4 |
Material: | Steel |
Depth: | 12 in |
Height: | 36 in |
Special Program: | Hoffman On Demand |
Finish: | Powder Coat |
Width: | 60 in |
IP/NEMA Rating: | IP55, NEMA 4 |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
Color: | Gray |
Material: | Steel |
Height: | 36 in |
Finish: | Powder Coat |
Customer Reviews
No reviews for this product
(0)