Enclosure, Two Door, Wall Mount, 30" x 42" x 10", Steel

Item #: 863473
Cat #: CTD304210
UPC: 783510294434
Sign In or Register to view pricing and more.
Documents & Guides
Two Door, Wall-Mount, Enclosure, Size/Dims: 30 x 48 x 12, Material/Finish: Steel/Gray.

Overview

Two Door, Wall-Mount, Enclosure, Size/Dims: 30 x 48 x 12, Material/Finish: Steel/Gray.
nVent HOFFMAN HOFCTD304210 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294434, CTD304210

Specifications

Width: 42 in
Depth: 10 in
Height: 30 in
IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 42 in
Height: 30 in
Material: Steel
Depth: 10 in
IP/NEMA Rating: IP55, NEMA 4

Customer Reviews

No reviews for this product
(0)