Enclosure, NEMA 12, Lift-Off Cover, 4" x 4" x 3", Steel

Item #: 271397
Cat #: B040403
UPC: 786725330102
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Lift-Off Cover, 4 Inch x 4 Inch x 3 Inch, Wall Mount, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 12, Lift-Off Cover, 4 Inch x 4 Inch x 3 Inch, Wall Mount, Steel/Gray Powder Coat
Also known as: 786725330102, B040403

Specifications

Depth: 3 in
Width: 4 in
Height: 4 in
Size: 4 x 4 x 3 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 3 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 4 in
Size: 4 x 4 x 3 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)