Enclosure, NEMA 12, Lift-Off Cover, 6" x 4" x 3", Steel

Item #: 405683
Cat #: B060403
UPC: 786725330300
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Lift-Off Cover, 6 Inch x 4 Inch x 3 Inch, Wall Mount, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 12, Lift-Off Cover, 6 Inch x 4 Inch x 3 Inch, Wall Mount, Steel/Gray Powder Coat
The Hubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil and water.
Also known as: 786725330300, B060403

Specifications

Depth: 3 in
Width: 4 in
Size: 6 x 4 x 3 in
Height: 6 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 3 in
Size: 6 x 4 x 3 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 4 in
Height: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)