Enclosure, NEMA 12, Lift-Off Cover, 12" x 10" x 5", Steel
Item #:
301004
Cat #:
B121005
UPC:
786725330805
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 12, Lift-Off Cover, 12 Inch x 10 Inch x 5 Inch, Wall Mount, Steel/Gray Powder Coat
Overview
Enclosure, NEMA 12, Lift-Off Cover, 12 Inch x 10 Inch x 5 Inch, Wall Mount, Steel/Gray Powder Coat
The Hubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil and water.
Also known as: 786725330805, B121005
Specifications
Height: | 12 in |
Depth: | 5 in |
Width: | 10 in |
Size: | 12 x 10 x 5 in |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Height: | 12 in |
Width: | 10 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Depth: | 5 in |
Size: | 12 x 10 x 5 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)