Junction Box, NEMA 12, Lift Off/Clamp Cover, 14 x 12 x 6"

Item #: 405701
Cat #: B141206
UPC: 786725330904
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Lift Off/Clamp Cover, 14 x 12 x 6 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Lift Off/Clamp Cover, 14 x 12 x 6 Inch, Steel/Gray
The Hubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil and water.
Also known as: 786725330904, B141206

Specifications

Size: 14 x 12 x 6 in
Width: 12 in
Depth: 6 in
Material: Steel
Height: 14 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Size: 14 x 12 x 6 in
Depth: 6 in
Height: 14 in
IP/NEMA Rating: NEMA 12
Width: 12 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)