Junction Box, NEMA 12/13, 12" x 24" x 8"

Item #: 51793
Cat #: A122408LP
UPC: 783510281304
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12/13, Wall-Mount, 12 x 24 x 8 Inch, Steel/Gray

Overview

Junction Box, NEMA 12/13, Wall-Mount, 12 x 24 x 8 Inch, Steel/Gray
The nVent HOFFMAN HOFA122408LP is for applications requiring a bright white interior to increase control visibility, this enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510281304, A122408LP

Specifications

Height: 12 in
Width: 24 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Height: 12 in
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 24 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)