Wall Mount Enclosure, NEMA 12/13, 36" x 36" x 12"

Item #: 52588
Cat #: A363612LP
UPC: 783510279509
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 36" x 36" x 12", Material/Finish: Steel/Gray

Overview

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 36" x 36" x 12", Material/Finish: Steel/Gray
For applications requiring a bright white interior to increase control visibility, the nVent HOFFMAN HOFA363612LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510279509, A363612LP

Specifications

Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
Special Program: Hoffman On Demand
Mounting: Surface
Width: 36 in
Depth: 12 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)