Enclosure, NEMA 4, Continuous Hinge, 16" x 16" x 6"

Item #: 3249
Cat #: A16H16ALP
UPC: 783510242909
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 16 x 16 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4, 16 x 16 x 6 Inch, Steel/Gray Powder Coat
The nVent HOFFMAN HOFA16H16ALP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510242909, A16H16ALP

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 16 in
Height: 16 in
Depth: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)