Enclosure With Black Extrusions, Concept HMI, 325 x 350 x 120mm

Item #: 59849
Cat #: CP323512
UPC: 783510147235
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure With Black Extrusions, Concept HMI, NEMA 4/12, 325 x 350 x 120mm, Steel With Gray Finish

Overview

Enclosure With Black Extrusions, Concept HMI, NEMA 4/12, 325 x 350 x 120mm, Steel With Gray Finish
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP323512 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147235, CP323512

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Material: Steel
Mounting: Wall
Height: 12.800 in
Width: 13.780 in
Depth: 4.720 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Mounting: Wall
Width: 13.780 in
Material: Steel
Height: 12.800 in
Depth: 4.720 in

Customer Reviews

No reviews for this product
(0)