Enclosure With Black Extrusions, Concept HMI, 375 x 400 x 120mm
Item #:
59977
Cat #:
CP374012
UPC:
783510147266
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure With Black Extrusions, Concept HMI, NEMA 4/12, 375 x 400 x 120mm, Steel With Gray Finish
Overview
Enclosure With Black Extrusions, Concept HMI, NEMA 4/12, 375 x 400 x 120mm, Steel With Gray Finish
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP374012 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147266, CP374012
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Material: | Steel |
Mounting: | Wall |
Height: | 14.760 in |
Width: | 15.750 in |
Depth: | 4.720 in |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Mounting: | Wall |
Width: | 15.750 in |
Material: | Steel |
Height: | 14.760 in |
Depth: | 4.720 in |
Customer Reviews
No reviews for this product
(0)